Apply to be a TradeMaster!
Main product image of 1-Gang Gasketed Floor Box Cover w/ Furniture Feed Inserts (Brass-Plated Zinc)
Magnifying glass
Hover image to zoom

1-Gang Gasketed Floor Box Cover w/ Furniture Feed Inserts (Brass-Plated Zinc)

Brand:
Arlington
SKU:
FLBC8503MB
Rating:
(0)
Q&A:
(0)
1-Gang Gasketed Floor Box Cover w/ Furniture Feed Inserts (Brass-Plated Zinc)
Magnifying glass
Hover image to zoom
$71.75 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brass

Description

Product Overview
Plated Brass, single gang cover with furniture feed inserts. Includes gasketed cover with combo 2" and 3/4" threaded holes and (4) mounting screws.

Includes
  • Gasketed cover with combo 2" and 3/4" threaded holes
  • (4) mounting screws
Features:
  • Weight: 1.000 lbs/each
  • Height: 4.260"
  • Width: 3.260"
  • Color: Brass
  • Material(s): Zinc

Specs

Product Type:

Cover Kit

Number of Gangs:

1

Shape:

Rectangle

Color:

Brass

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy