Apply to be a TradeMaster!
Main product image of 1-Gang Non-Metallic Floor Box Cover Frame Kit (Brown)
Magnifying glass
Hover image to zoom

1-Gang Non-Metallic Floor Box Cover Frame Kit (Brown)

Brand:
Arlington
SKU:
FLBC8510BR
Rating:
(0)
Q&A:
(0)
1-Gang Non-Metallic Floor Box Cover Frame Kit (Brown)
Magnifying glass
Hover image to zoom
$71.99 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brown

Description

–
Includes
  • (2) Low-voltage spacers
  • (1) Low-voltage insert
  • (1) Frame Gasket
  • (1) Frame
  • (1) Cover Gasket
  • (1) Cover
  • (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle
  • (6) #6-32 x 3/4" Long Screws
  • (4) #6-32 x 1" Long Screws
Features:
  • Trade Size: 1-Gang
  • Weight: 0.574 lbs/each
  • Height: 4.260"
  • Width: 3.260"
  • Cover Color : Brown
  • Material(s): Plastic

Specs

–
Product Type:

Cover Kit

Rough-in Kit

Shape:

Rectangle

Number of Gangs:

1

Color:

Brown

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy