Apply to be a TradeMaster!
Main product image of 2-Gang Gasketed Floor Box Cover/Frame Kit w/ Furniture Feed Inserts (Nickel-Plated Zinc)
Magnifying glass
Hover image to zoom

2-Gang Gasketed Floor Box Cover/Frame Kit w/ Furniture Feed Inserts (Nickel-Plated Zinc)

Brand:
Arlington
SKU:
FLBC8523NL
Rating:
(0)
Q&A:
(0)
2-Gang Gasketed Floor Box Cover/Frame Kit w/ Furniture Feed Inserts (Nickel-Plated Zinc)
Magnifying glass
Hover image to zoom
$311.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Shape
Rectangle
Product Highlight: Color
Nickel

Description

–
Product Overview
Plated Nickel, two gang frame and cover with furniture feed inserts. Includes two gang frame with gasket, (2) gasketed covers with combo 2" and 3/4" threaded holes and mounting screws.

Includes
  • Two gang frame with gasket
  • (2) gasketed covers with (2) combo 2" and 3/4" threaded holes in each
  • (4) mounting screws
Features:
  • Weight: 3.000 lbs/each
  • Height: 6.094"
  • Width: 9.288"
  • Color: Nickel
  • Material(s): Zinc

Specs

–
Product Type:

Cover Kit

Number of Gangs:

2

Shape:

Rectangle

Color:

Nickel

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy