Shop Klein Tools Limited Time Promotion
Main product image of 2-Gang Recessed Floor Box Cover Frame Kit for New Concrete (Nickel-Plated Zinc)
Magnifying glass
Hover image to zoom

2-Gang Recessed Floor Box Cover Frame Kit for New Concrete (Nickel-Plated Zinc)

Brand:
Arlington
SKU:
FLBC8528NL
Rating:
(0)
Q&A:
(0)
2-Gang Recessed Floor Box Cover Frame Kit for New Concrete (Nickel-Plated Zinc)
Magnifying glass
Hover image to zoom
$394.87 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Nickel
Product Highlight: Shape
Rectangle
Product Highlight: Color
Nickel

Description

–
2-Gang Recessed Floor Box Cover Frame Kit for New Concrete (Nickel-Plated Zinc)

Product Overview:
Plated Nickel, two gang frame, blank and slotted covers. Includes two gang recessed frame with gasket and (2) installed 20A receptacles, colored insert, (2) low voltage keystone inserts, (2) gasketed blank covers with mounting screws, (2) dual slotted in-use covers with removable tabs.

Specs

–
Product Type:

Cover Kit

Type:

Recessed

In-Use

Blank

Slotted

Shape:

Rectangle

Number of Gangs:

2

Application:

New Work

Material:

Zinc

Color:

Nickel

Finish:

Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy