Apply to be a TradeMaster!
Main product image of 3-Gang Non-Metallic Floor Box Cover Frame Kit (Caramel)
Magnifying glass
Hover image to zoom

3-Gang Non-Metallic Floor Box Cover Frame Kit (Caramel)

Brand:
Arlington
SKU:
FLBC8530CA
Rating:
(0)
Q&A:
(0)
3-Gang Non-Metallic Floor Box Cover Frame Kit (Caramel)
Magnifying glass
Hover image to zoom
$170.94 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
Caramel

Description

–
Product Overview
Caramel non-metallic three gang frame kit with (3) flip lid covers. Includes (3) 20A decorator style receptacles, (3) gaskets, low voltage insert and installation screws. Flip lid cover can be opened in any direction.

Includes
  • (6) Low-voltage spacers
  • (3) Low-voltage inserts
  • (1) Frame Gasket
  • (1) Frame
  • (3) Covers
  • (3) Cover Gaskets
  • (3) 20A Tamper-Resistant Decorator-Style Duplex Receptacles
  • (18) #6-32 x 3/4" Long Screws
  • (6) #6-32 x 1" Long Screws
Features:
  • Trade Size: 3-Gang
  • Weight: 1.290 lbs/each
  • Height: 6.094"
  • Width: 13.546"
  • Color: Caramel
  • Cover Color: Caramel
  • Material(s): Plastic

Specs

–
Product Type:

Rough-in Kit

Cover Kit

Number of Gangs:

3

Shape:

Rectangle

Material:

Plastic

Color:

Caramel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy