Apply to be a TradeMaster!
Main product image of Non-Metallic Floor Box for Installed Floors w/ Two Flip Lids (Brown)
Magnifying glass
Hover image to zoom

Non-Metallic Floor Box for Installed Floors w/ Two Flip Lids (Brown)

Brand:
Arlington
SKU:
FLBRF101BR
Rating:
(16)
Q&A:
(0)
Non-Metallic Floor Box for Installed Floors w/ Two Flip Lids (Brown)
Magnifying glass
Hover image to zoom
$21.03 each
BOX UP & SAVE 6%
$79.04 box of 4
$19.76 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Brown

Description

–
UL Listed, low cost way to put a receptacle in an existing floor. Oversized rectangular cover - with flip lids - hides miscut flooring.

Features & Benefits:
  • Low-cost non-metallic boxes with gasketed box covers in four decorator colors
  • Cover gasket prevents water intrusion
  • Flip lids protect receptacle when not in use
  • Oversized covers hide miscut flooring
  • Color: Dark Brown

Specs

–
Shape:

Rectangular

Material:

Plastic

Color:

Brown

Number of Gangs:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.44 out of 16 reviews
85% would recommend this product
4.44
out of 16 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
19%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Quality but Bulky

This product was good but was a somewhat bulky. I wish Arlington would make the cover plate smaller and flatter than the current design. Typical floor outlets need less profile not more....I would think a metal (alum?) might be thinner. Overall the quality is good.
VS

Most Liked Negative Review

Yes I would buy this product again

These are great for wiring a log cabin easy to cut into the floor. I was short 2 after opening. I would make sure that you check your order when you get it.
Showing 1-10 of 16 reviews

Decent product for the money

This one piece electrical box for flooring is a good product but would not fit in the limited area on my oak floors. I had to return it and find a different way of running the electrical.
Tim
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Low cost, used for attic so low traffic location
Pinewold
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product for Floor Outlets

The products worked out for our old house in floor electrical outlets. The color matched the dark flooring. You can't tell the outlets exist unless you get close to them.
Dohana
Columbus, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Easy installation..exactly what we needed for the job
Excontracting
Oakton va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oh yeah

Everything I need at a fair price. Super fast service, and they have what you need.
David
Toronto kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality. Easy to install.

Looks great (as in blends well with the floor).
Ross
Gaithersburg, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I keep coming back

These are the lowest cost floor outlets I've been able to find. Decent quality and lowish profile. I do recommend.
Nelson
Cincinnati OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I AM buying again

Great low cost product, ships fast
Nelson
Cincinnati, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I had to replace floor outlets that were actually wall outlets put in the floor. This product was perfect. Easy to install and super safe.
Home repair guy
Alexandria, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, good price!

These plastic floor boxes were just what I needed to put finishing touches on a house flip! Well-made product, includes matching outlet. Cover has weather/water gasket for added safety/protection. Price is great, compared to other brands of in-floor boxes.
Greg
Beckley, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy