Apply to be a TradeMaster!
Main product image of Countertop Box Kit w/ Black Stainless Steel Trapdoor Cover, 20A TR Receptacle & 2 USB Ports
Magnifying glass
Hover image to zoom

Countertop Box Kit w/ Black Stainless Steel Trapdoor Cover, 20A TR Receptacle & 2 USB Ports

Brand:
Arlington
SKU:
FLBT4400BL
Rating:
(0)
Q&A:
(0)
Countertop Box Kit w/ Black Stainless Steel Trapdoor Cover, 20A TR Receptacle & 2 USB Ports
Magnifying glass
Hover image to zoom
$244.02 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Rectangle
Product Highlight: Color
Black

Description

–
Steel box kits are available with a choice of three installed UL listed receptacles: tamper resistant, GFCI, or combo receptacle with two USB ports

Includes
  • (1)Pop-up coverplate with pre-installed 20A tamper-resistant duplex receptacle (1)4x4 Steel box with fastening clip (2)#6-32 x 1-3/16" long screws
Features:
  • Gasketed stainless steel trapdoor cover closes flush with countertop to prevent water intrusion and damage to the devices in the box
  • IP44 Rated for Ingress Protection
  • Easy secure installation, spring clip holds box securely against the surface when screws are tightened
  • Fits granite or other countertop material up to 1-1/2" thick

Specs

–
Product Type:

Countertop Box

Shape:

Rectangle

Material:

Stainless Steel

Color:

Black

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy