Countertop Electrical Boxes are receptacle housings that mount in a countertop opening so devices can plug in at the work surface. SupplyHouse lists Arlington countertop box kits with stainless steel or black stainless steel trapdoor covers and receptacle options that include GFCI, tamper resistant, and USB. Arlington's FLBT6520 kit, for example, uses a round plastic box with a steel spring clip, fits countertops as thick as 1-1/2 inch, and needs a 5 inch diameter opening. Arlington states the FLBT6520 complies with NEC section 406.5(E) for use in countertops. Installation uses two #10 screws and no adhesive. Electricians and remodelers use these boxes to put receptacles on finished countertops where a wall outlet is not practical. Picking the cover finish, receptacle type, and box material before the countertop is cut saves rework on finished surfaces.
Subcategories
Buying Guide
Start with the countertop. Measure the material thickness and confirm the kit supports it, since Arlington's FLBT6520 fits countertops as thick as 1-1/2 inch and needs a 5 inch diameter opening. Check the opening size on the specific kit before cutting.
Next, confirm the code path. Arlington lists the FLBT4465 series as a UL listed floor box and tells installers to consult the local inspection authority for countertop approval, while it states the FLBT6520 complies with NEC section 406.5(E) for use in countertops. Different kits carry different statements, so read the specific one and confirm with the inspector before ordering.
When comparing Countertop Electrical Boxes, match three things: the box material, the cover finish, and the receptacle. Arlington offers plastic and steel boxes, stainless steel and black stainless steel trapdoor covers, and tamper resistant, GFCI, and USB receptacle options.
Pick the receptacle by the use. Tamper resistant versions fit general plug in needs, GFCI versions add ground fault protection, and USB combination versions add device charging. The FLBT4465USS, for example, is a combo with a tamper resistant receptacle and two USB ports.
Finally, plan the install. The FLBT6520 mounts with a spring clip and screws, so no adhesive is needed, and the cover finish should match the finished surface. Order every kit for the project at once so finish and receptacle types stay consistent.
Frequently Asked Questions
How thick a countertop do countertop electrical boxes fit?
Arlington's FLBT6520 countertop box kit fits countertops as thick as 1-1/2 inch and needs a 5 inch diameter opening. Countertop Electrical Boxes from other series may differ, so check the specific kit before cutting.
Are countertop electrical boxes code compliant?
Arlington states the FLBT6520 complies with NEC section 406.5(E) for use in countertops. For the FLBT4465 series, Arlington notes the kit is listed by UL as a floor box and advises consulting the local inspection authority for countertop approval. Countertop Electrical Boxes should be confirmed with the inspector before installation.
What receptacle options come in countertop box kits?
SupplyHouse lists Arlington countertop box kits with GFCI, tamper resistant, and USB receptacle options. The FLBT4465USS combines a tamper resistant receptacle with two USB ports, and the FLBT4465SS uses a tamper and weather resistant GFCI receptacle. Check the receptacle type on the exact kit before ordering countertop electrical boxes.
What cover finishes do countertop electrical boxes use?
Arlington countertop box kits on SupplyHouse list stainless steel and black stainless steel trapdoor covers. Arlington's FLBT6520 plastic box kit offers brass and nickel plated brass covers. Pick the finish that matches the countertop.
Do countertop electrical boxes need adhesive to mount?
Arlington states the FLBT6520 needs no adhesive and mounts with a steel spring clip and two #10 screws. Countertop Electrical Boxes of other series may mount differently, so follow the instructions packed with the kit.