Apply to be a TradeMaster!
Main product image of Round Trapdoor Cover, Pre-Mounted Gasket (Nickel-Plated)
Magnifying glass
Hover image to zoom

Round Trapdoor Cover, Pre-Mounted Gasket (Nickel-Plated)

Brand:
Arlington
SKU:
FLBT6615NL
Rating:
(0)
Q&A:
(0)
Round Trapdoor Cover, Pre-Mounted Gasket (Nickel-Plated)
Magnifying glass
Hover image to zoom
$91.89 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Shape
Round
Product Highlight: Color
Nickel

Description

–
Note: Image may not be actual representation of item.

For new concrete. Ships ready to use with pre-installed gasket and decorator style 15A or 20A receptacle.

Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed!

Specs

–
Product Type:

Cover

Shape:

Round

Color:

Nickel

Number of Gangs:

1

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy