Apply to be a TradeMaster!
Main product image of Post w/ In Use Cover
Magnifying glass
Hover image to zoom
Post w/ In Use Cover
Magnifying glass
Hover image to zoom
$40.77 each
In Stock
In Stock
Get 114 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
19-1/2"
Product Highlight: Color
Black

Description

–
For use with a GFCI device. Features clear, extra-duty weatherproof-in-use cover. UV rated plastic for long outdoor life. Four non-chipping colors.

Features & Benefits:

  • Molded-in color is permanent—unlike painted posts where lawn equipment chips the color off
  • Includes clear extra-duty cover for weatherproof while-in-use, GFCI and duplex wall plates
  • Installed cover, no gasket necessary
  • Meets NEC box support requirements
  • Built-in stabilizers need no assembly and provide rigid support
  • Code approved installation
  • No chipping…colorant runs throughout the product
  • Extra Duty Rated

Specs

–
Size:

19-1/2"

Material:

UV-Rated Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.88 out of 24 reviews
100% would recommend this product
4.88
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 24 reviews

I would buy this product again

Easy to install, easy to attach conduit piping in and out of the pre-cut holes. I particularly like the integrated weatherproof cover.
Tony
Naples, Florida
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value for the cost

Easy install built in cover
Donald Trump
MAGA land
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I have to order more

She was very helpful and delivered it fast
Willy
Gilford,, New Hampshire
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy with the Arlington Outdoor Receptacle Enclosure

The Arlington post was the perfect item to protect an outdoor receptacle while making it blend in with the yard and make it look attractive. I used a 1/2" flexible PVC adapter for the end of the run, which was really helpful because it allowed me to position the post exactly where I wanted it and make it level, without fighting rigid conduit. I also feel it will protect the conduit from snapping in the event of the post getting struck by a lawnmower or other large item.
Sam
Madison, WI, USA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well, constructed, durable and easy to use

I bought this to put a separate electrical line in by my pool. After running the lines from an outdoor gazebo, I connected them through this post and wired it up. Overall, very well constructed, easy to use, came with everything I needed. Would highly recommend.
Josh
Bluebell, Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks great

Installed it next to my front door. I thought it might stick out visually but looks fine. Quality is good. No more than extension cords across the sidewalk for Christmas and Halloween decorations!
Sdiz
Philadelphia
2 years ago
Was this review helpful to you?

Great setup

Price and delivery were better than expected.
B F
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Added an outlet in my front yard. This worked great it was way quicker, easier & nicer looking then getting a post , box and weather proof cover separate and putting it all together.
Joe
Long Island New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Elegant alternative to exposed post, conduit, and box

I'm pleased with the appearance and ease of installation of this post. My only note would be that if you want to install a black outlet, the included wallplates are white, and the only available black wallplates here are "midway" size and don't fit. I ended up spray painting one of the included plates.
Aaron
Los Angeles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

I used it for the electric outlet to our swimming pool. Would have given it 5 stars if it was available in taller. Could not install it in a flower bed or near the house or fence. The only height available is a trip hazard.
Homeowner
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy