Apply to be a TradeMaster!
Main product image of 3/8" Zinc Take All Electrical Connector
Magnifying glass
Hover image to zoom
3/8" Zinc Take All Electrical Connector
Magnifying glass
Hover image to zoom
$1.02 each
BOX UP & SAVE 4%
$49.00 box of 50
$0.98 each
In Stock
In Stock
Get 136 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
Zinc die-cast, 1/2" knockout, screw saddle type "Take All" connector for steel and aluminum jacketed cables. Listed for flexible cord and for MCI-A cable. Secures into knockout with locknut.

Specifications
  • Cable Range: 0.405 - 0.650"
  • End Stop Diameter: 0.400 x 0.580"
  • Knockout Size(s): 1/2"
  • Trade Size: 3/8"

Specs

–
Size:

1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best saddle connector I could find on the internets.

I have a boiler project and wanted to have a tight install. I looked everywhere online to find a saddle connector that would accept the MC cable and provide a positive lock on the cable as well as not chafe the wire insulation. The spot where the wire passes thru this connector is not that sharp and since the install is on a boiler I am not anticipating a lot of movement. These lock on to the cable well. Apparently they have a version of this that has a plastic insert to protect the wire insulation but I couldn't find them in stock.
Buythisdon'tbuythat
CO - Colorado
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy