Apply to be a TradeMaster!
Main product image of 2-1/2" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom
2-1/2" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom
$38.30 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
2-1/2"

Description

–
Features:
  • Color: Silver
  • Material: Zinc
  • Single screw
  • 4" knockout squeeze connector with round end stop
  • For Flex, AC, MCI cable
  • Concrete tight when taped

Specifications:
  • Cable Range: 2.770" - 2.950"
  • End Stop Diameter: 2.440"
  • Knockout Size: 2-1/2"
  • Size: 2-1/2"

Specs

–
Size:

2-1/2"

Material:

Zinc

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy