Flex/AC/MC Straight Squeeze Connectors are straight-type fittings that clamp flexible metal cable to a knockout with a screw. The catalog records for this page show zinc connectors from Arlington and Southwire, in sizes that include 3/8 inch, 1/2 inch, and 3-1/2 inch. The Arlington 1/2 inch zinc connector, for example, is listed for cable ranging from 0.850 to 0.910 inches and fits a 1/2 inch knockout. The Arlington connectors are described as suitable for Flex, AC, and MCI cable and as concrete tight when taped. Because a squeeze connector grips the cable directly, the cable range, knockout size, and screw count all have to match the job. Getting those details right at the start gives the installer a secure termination, keeps the cable anchored at the enclosure, and avoids rework when the inspector arrives.
Subcategories
Buying Guide
Start with the cable. Squeeze connectors are matched to a cable range, so measure the outer diameter of the Flex, AC, or MC cable and compare it with the listed range before anything else. The Arlington 3/8 inch zinc connector is listed for 0.530 to 0.620 inches, the 1/2 inch for 0.850 to 0.910 inches, and the 3-1/2 inch for 3.630 to 4.155 inches. A cable that misses the listed range is the wrong fit for that connector.
Next, confirm the knockout. The Arlington 3/8 inch and 1/2 inch connectors both fit a 1/2 inch knockout, while the 3-1/2 inch connector fits a 3-1/2 inch knockout. The size name and the knockout size are not always the same number, so check both.
Then choose the screw style and material. The Arlington 3/8 inch and 1/2 inch connectors use a single screw, and the 3-1/2 inch connector uses two. Every connector in the catalog records for this page is zinc, and the Southwire 3/8 inch connectors are listed as zinc die cast. If the job needs a concrete tight connection, look for connectors described that way, as the Arlington records are when taped.
When comparing Flex/AC/MC Straight Squeeze Connectors across brands, read the specification lines rather than relying on the size name alone. The Southwire records list size, material, and type but not a cable range, so confirm that detail before ordering for a specific cable.
Frequently Asked Questions
What cable do Flex/AC/MC straight squeeze connectors fit?
Flex/AC/MC straight squeeze connectors are matched by cable range. The Arlington zinc connectors on this page are described as for Flex, AC, and MCI cable, and each lists its own range, such as 0.850 to 0.910 inches for the 1/2 inch size. Measure the cable and compare it with that range.
Do the 3/8 inch and 1/2 inch Arlington connectors use the same knockout?
Yes, both Arlington zinc squeeze connectors are listed for a 1/2 inch knockout. The 3/8 inch connector is listed for cable from 0.530 to 0.620 inches, and the 1/2 inch connector for 0.850 to 0.910 inches. Flex/AC/MC straight squeeze connectors in these sizes differ by cable range, so the cable diameter decides which one fits.
When do I need a two screw connector?
Among the Arlington records on this page, the 3-1/2 inch zinc squeeze connector is the two screw style. It is listed for cables from 3.630 to 4.155 inches and a 3-1/2 inch knockout. The smaller Arlington sizes use a single screw, so match the screw style to the connector size and cable on the job.
Are Flex/AC/MC straight squeeze connectors concrete tight?
The Arlington zinc squeeze connectors on this page are described as concrete tight when taped. The Southwire records do not state that, so verify it before using Flex/AC/MC straight squeeze connectors from that brand where concrete tightness matters.
What are the Southwire 3/8 inch squeeze connectors made of?
The Southwire 3/8 inch BX-Flex straight squeeze connectors in the catalog records are zinc die cast and listed as straight type. One is named a straight set squeeze connector and the other a straight squeeze connector. Confirm cable range with the manufacturer, since the records here do not list one.