Shop Resideo Sale
Main product image of 3-1/2" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom
3-1/2" Zinc BX-Flex Squeeze Connector with Round End Stop
Magnifying glass
Hover image to zoom
$157.90 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3-1/2"

Description

–
Features:
  • Color: Silver
  • Material: Zinc
  • Two screw
  • 3-1/2" knockout squeeze connector with round end stop
  • For Flex, AC, MCI cable
  • Concrete tight when taped

Specifications:
  • Cable Range: 3.630 - 4.155"
  • End Stop Diameter: 3.478"
  • Knockout Size: 3-1/2"
  • Trade Size: 3-1/2"

Specs

–
Type:

Straight

Material:

Zinc

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy