Apply to be a TradeMaster!
Main product image of 1/2" Zinc Liquid Tight 90-Degree Elbow Connector
Magnifying glass
Hover image to zoom

1/2" Zinc Liquid Tight 90-Degree Elbow Connector

Brand:
Arlington
SKU:
LT9050
Rating:
(0)
Q&A:
(0)
1/2" Zinc Liquid Tight 90-Degree Elbow Connector
Magnifying glass
Hover image to zoom
$4.59 each
BOX UP & SAVE 5%
$43.50 box of 10
$4.35 each
In Stock
In Stock
Get 255 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"
Product Highlight: Angle
90°

Description

–
1/2" Zinc Liquid Tight 90° Elbow Connector

Features:
  • Color: Zinc
  • Material: Zinc
  • Metallic and Non-Metallic Liquid Tight Conduit, Type B Only

Specifications:
  • Knockout Size: 1/2"
  • Size: 1/2"

Specs

–
Product Type:

Elbow

Size:

1/2"

Material:

Zinc

Angle:

90°

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Zinc Straight Liquid Tight Connector
SKU: LT50
Arlington
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy