Zinc/Steel Liquid Tight 90° Elbows (Non-Insulated) are conduit connectors that finish a liquid tight conduit run with a 90 degree turn at the fitting. Products on this page include Arlington zinc elbow connectors in 1/2 inch and 3/4 inch sizes, along with Hubbell non-insulated 90 degree liquid-tight connectors in 1 inch and 1-1/4 inch trade sizes with a compression connection. The Arlington 1/2 inch zinc elbow connector is listed for metallic and non-metallic liquid tight conduit, Type B only, so conduit type matters as much as trade size. Contractors use these elbows when a liquid tight conduit run needs to turn 90 degrees at the connection point. Matching the elbow to the conduit type, trade size, and knockout size at the start keeps the termination straightforward and avoids rework once the run is installed. Because the products here span several trade sizes and more than one brand, a quick check of the product details pays off before ordering.
Subcategories
Buying Guide
Start with the conduit type and trade size. A liquid tight elbow has to match the conduit it terminates, and trade sizes in the catalog include 1/2 inch, 3/4 inch, 1 inch, and 1-1/4 inch. The Arlington zinc elbows are listed for metallic and non-metallic liquid tight conduit, Type B only, so confirm the conduit type on the job before choosing one.
Next, check the knockout. The Arlington listings show a knockout size equal to the trade size, 1/2 inch on one and 3/4 inch on the other, so confirm the enclosure opening matches the fitting size before ordering.
Then compare connection style and insulation. The Hubbell H1009 and H1259 are both listed as non-insulated with a compression connection. When selecting Zinc/Steel Liquid Tight 90° Elbows (Non-Insulated), check the plans and local code for any insulated throat requirement, and read each product description for the conduit it supports.
Finally, consider the turn itself. A 90 degree elbow turns the run at the termination, so confirm the conduit has room to reach the fitting. Document the trade size, conduit type, and knockout size for each termination on the job before building the order, so every elbow is picked against the same checklist. When conduit type, trade size, and knockout size all match, the order is ready to place.
Frequently Asked Questions
What conduit do the Arlington zinc 90° liquid tight elbows work with?
The Arlington 1/2 inch and 3/4 inch zinc liquid tight 90 degree elbow connectors are listed for metallic and non-metallic liquid tight conduit, Type B only. Confirm the conduit on the job against that listing before ordering these zinc 90 degree liquid tight elbows.
What sizes do Zinc/Steel Liquid Tight 90° Elbows (Non-Insulated) come in?
Zinc/Steel Liquid Tight 90° Elbows (Non-Insulated) on this page include 1/2 inch and 3/4 inch Arlington elbows and 1 inch and 1-1/4 inch Hubbell connectors. The products named here are a sample, so check the listing for other sizes.
Are these 90° liquid tight elbows insulated?
Non-insulated 90 degree liquid tight elbows are the focus of this page, and the Hubbell H1009 and H1259 are both listed as non-insulated. Check the plans and local code for any insulated throat requirement before ordering.
What connection style do the Hubbell 90° liquid-tight connectors use?
The Hubbell H1009 in a 1 inch trade size and the H1259 in a 1-1/4 inch trade size are both listed with a compression connection. Each is a non-insulated 90 degree liquid-tight connector. Match the trade size to the conduit before ordering these liquid tight 90 degree elbows.
What knockout size do the Arlington zinc elbows need?
The Arlington 1/2 inch zinc liquid tight 90 degree elbow connector lists a 1/2 inch knockout size, and the 3/4 inch version lists a 3/4 inch knockout size. Confirm the enclosure opening before ordering Zinc/Steel Liquid Tight 90° Elbows (Non-Insulated) of either size.