Apply to be a TradeMaster!
Main product image of 1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Teck 90 Cable, LTMC507
Magnifying glass
Hover image to zoom

1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Teck 90 Cable, LTMC507

Brand:
Arlington
SKU:
LTMC507
Rating:
(0)
Q&A:
(0)
1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Teck 90 Cable, LTMC507
Magnifying glass
Hover image to zoom
$12.31 each
BOX UP & SAVE 8%
$283.50 box of 25
$11.34 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight

Description

–

This item is a 1/2" Zinc Liquid Tight Fitting for PVC Jacketed MC Cable and Tech 90 Cable manufactured by Arlington.


Features:

  • Color: Silver
  • Material: Zinc

Specifications:

  • Cable Ranges: 14/3 to 10/3
  • Size: 1/2"

Specs

–
Material:

Zinc

Size:

1/2"

Product Type:

Connector

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy