Apply to be a TradeMaster!
Main product image of 2-Gang Nail On Low Voltage Mounting Bracket for New Construction
Magnifying glass
Hover image to zoom

2-Gang Nail On Low Voltage Mounting Bracket for New Construction

Brand:
Arlington
SKU:
LVN2
Rating:
(0)
Q&A:
(0)
2-Gang Nail On Low Voltage Mounting Bracket for New Construction
Magnifying glass
Hover image to zoom
$2.97 each
In Stock
In Stock
Get 30 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Arlington 2-Gang Nail On Low Voltage Mounting Bracket for New Construction

Specifications
  • Comes complete with nails parked in place ready to install!
  • Installs in 25% less time than steel or non-metallic mud rings
  • Nail on ("N" styles) for wood studs
  • Built in loop to tie off cable
  • Eliminates push back

Specs

–
Product Type:

Bracket

Material:

Plastic

Number of Gangs:

2

Color:

Black

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy