Apply to be a TradeMaster!
Main product image of 1-Gang Nail On Low Voltage Mounting Brackets for New Construction
Magnifying glass
Hover image to zoom

1-Gang Nail On Low Voltage Mounting Brackets for New Construction

Brand:
Arlington
SKU:
LVN1
Rating:
(10)
Q&A:
(0)
1-Gang Nail On Low Voltage Mounting Brackets for New Construction
Magnifying glass
Hover image to zoom
$1.24 each
BOX UP & SAVE 5%
$59.00 box of 50
$1.18 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Designed to install low voltage Class 2 only.

Features & Benefits:
  • Non-metallic
  • For communications, cable TV, computer wiring
  • Cat 5 listed
  • Permits the use of 3/4” EMT
  • Works with 1/2” or 5/8” drywall

Specs

–
Product Type:

Bracket

Material:

Plastic

Number of Gangs:

1

Color:

Black

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

New Favorite Company

My company works in 8 different states. When I order and ship to random sites from Supply House its quick and painless. I try to order everything I can from your company.
Zak
Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great pricing and quick shipping. Great job guys
John
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

The quick shipping and receiving was impressive. The packaging was excellent and reflected a dedication to quality. Nice job.
Bud
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find at a good price

Prices everywhere are crazy. It's nice to see not everyone is gouging after covid. Thanks
Ace
LA Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Company

There were several items in our order and they were delivered on time and I would use them in the future. No complaints here.
Carl H
Spring Hill, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only product I use for new construction data boxs

I love this data box for new construction, price was awesome and supplyhouse ships so fast. I order from them daily.
The Electrician
Plainville Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the product..!!

The product is of superior quality..!! Was so easy to install and face plates matchup perfectly..!!
Joe
Spokane, Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing price and quantity.

I had been having trouble keeping these on hand. That was until I found Supply House. Thank you
Jawz
Black Forest Colo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product again

I do audio/video installation and these boxes work great for that installation.
Jim the rum runner
Chesapeake, Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product... Would buy again!

Excellent quality and great price!!
Tom
North Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy