Apply to be a TradeMaster!
Main product image of 1-Gang Screw On Low Voltage Mounting Brackets for New Construction
Magnifying glass
Hover image to zoom

1-Gang Screw On Low Voltage Mounting Brackets for New Construction

Brand:
Arlington
SKU:
LVS1
Rating:
(2)
Q&A:
(0)
1-Gang Screw On Low Voltage Mounting Brackets for New Construction
Magnifying glass
Hover image to zoom
$1.35 each
BOX UP & SAVE 6%
$63.50 box of 50
$1.27 each
In Stock
In Stock
Get 270 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Designed to install low voltage Class 2 only.

Features & Benefits:
  • Non-metallic
  • For communications, cable TV, computer wiring
  • Cat 5 listed
  • Permits the use of 3/4” EMT
  • Works with 1/2” or 5/8” drywall

Specs

–
Product Type:

Bracket

Material:

Plastic

Number of Gangs:

1

Color:

Black

Application:

New Work

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

They all broke during install. Incredibly fast shipping!

2 stars only because they shipped so fast but the product is terrible. They all broke while trying to install. The plastic is very flimsy. Ended up buying from the local store to install.
Texasrez
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They all broke while installing. In incredibly fast shipping

I tried to install them but all six broke. The plastic is very flimsy. Ended up buying from local hardware store to install.
Texasrez
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy