Shop Resideo Sale
Main product image of Non-Metallic Siding Mounting Block for Dutch Lap Siding
Magnifying glass
Hover image to zoom

Non-Metallic Siding Mounting Block for Dutch Lap Siding

Brand:
Arlington
SKU:
MB5771
Rating:
(11)
Q&A:
(1)
Non-Metallic Siding Mounting Block for Dutch Lap Siding
Magnifying glass
Hover image to zoom
$5.26 each
BOX UP & SAVE 5%
$49.90 box of 10
$4.99 each
In Stock
In Stock
Get 135 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
White

Description

–
Non-metallic 5 x 7 inch base for Dutch Lap that provides a smooth mounting surface for equipment and devices.

Specs

–
Product Type:

Mounting Block

Material:

UV-Rated Plastic

Color:

White

Application:

New Work

Old Work

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Makes outlets look professional!

I bought two units, one for an existing outlet that had excessive sealant and the second one for a security camera. They fit my vinyl siding almost perfectly!
RMR
San Antonio, TX
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT!

Exactly perfect for Dutch Lap siding! My smart doorbell camera is mounted as it should be.SUPER FAST SHIPPING too!
DAC
North Carolina
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I needed these for mounting cameras and door bells on a house with this type of siding. They are just the right size for mounting things over the siding. Excellent product.
Lenny
Northeast
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought a second one

It almost fits perfectly on vinyl siding. I just wish it would be solid so I can use it as a filler to install the brackets for brackets on a folding awning. I bought one too mount a security camera, then ordered a second one to install a double weatherproof outlet and cover. Will buy again to mount my porch light assembly that's currently mounted directly on the siding with globs of sealant.
RMR
San Antonio, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was perfect for my Dutch Lap sided shed

It worked perfectly against the Dutch-Lap siding of my shed to create a flush mounting surface and did not leave any overly large gaps to caulk.
Sean
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Exactly what I needed for mounting a generator input box
Carman
Frenchtown, Mt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The items I ordered were exactly what I needed and they arrived quickly. Great products and great service.
Homebrewer
Rehoboth Beach. DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful for mounting fixtures onto dutchlap siding

Great, exactly as described
G
Usa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product

I haven't used the mounting block yet due to weather, but it's made sturdy and just what I need to to install my doorbell camera. I can say that my experience with Supplyhouse.com was the best. They had a better price and didn't charge an outrageous price for shipping, plus got it fast. I definitely will check them out again if I have future part needs they might offer.
Mike
Jackson, Tn.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would buy this product again

This product worked perfectly.
Guillermo
San Antonio, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Fit 1/2" lap?

Asked by Darrell 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Darrell. The MB5771 is for Dutch lap. The MB5741 is for the 1/2" lap.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy