Apply to be a TradeMaster!
Main product image of 3" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

3" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2070
Rating:
(0)
Q&A:
(0)
3" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$14.76 each
In Stock
In Stock
Get 64 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
3"
Product Highlight: Color
Gray

Description

–

Strut Clip for conduit on Arlingtons non metallic quicklatch pipe hangers. For 3" Liquid Tight, 3" Flex, 3" ENT, 3" Copper Pipe.


One-piece. Non-metallic. UV rated.


Features & Benefits:

  • Saves 25 seconds per installationover 20 at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2" to 4" hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specs

–
Size:

3"

Material:

UV-Rated Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy