Apply to be a TradeMaster!
Main product image of 1" Snap2It Non-Metallic Liquid Tight Push-On Connector
Magnifying glass
Hover image to zoom

1" Snap2It Non-Metallic Liquid Tight Push-On Connector

Brand:
Arlington
SKU:
NMLT10
Rating:
(0)
Q&A:
(0)
1" Snap2It Non-Metallic Liquid Tight Push-On Connector
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 57 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
Non Metallic straight snap2it connector for use with non metallic liquid tight conduit type B only. Push on installation. 1" Trade Size.
For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.

Features & Benefits:
  • Conduit Type: Non-Metallic Liquid Tight Conduit, Type B Only
  • Style: Push-on
  • Trade Size: 1"
  • No tools required! To install, simply PUSH ON to conduit. That’s it!
  • UV Rated
  • Provides a super-secure, liquid-tight seal
  • Save 17 seconds per connector vs. 57 seconds for multi-piece connectors at same cost

Specs

–
Product Type:

Connector

Size:

1"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

Straight

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy