Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Electrical Supplies
Electrical Fittings
Liquid Tight Fittings
Non-Metallic Liquid Tight Push-On Straight Connectors
Non-Metallic Liquid Tight Push-On Straight Connectors
3 items
FILTER
Grid
List
Sort: Default
NMLT5 Compare Checkbox
Compare
1/2" Snap2It Non-Metallic Liquid Tight Push-On Connector
SKU:
NMLT5
Arlington
SKU:
NMLT5
Brand:
Arlington
(2)
–
+
$2.25
each
BOX UP & SAVE 4%
–
+
$53.75 box of 25
$2.15
each
ADD TO CART
Add to List
In Stock
Get 44 by
Tomorrow, Nov 19
Total Available: 1,373
In Stock
Get 44 by
Tomorrow, Nov 19
Total Available: 1,373
Add to List
NMLT7 Compare Checkbox
Compare
3/4" Snap2It Non-Metallic Liquid Tight Push-On Connector
SKU:
NMLT7
Arlington
SKU:
NMLT7
Brand:
Arlington
–
+
$3.50
each
ADD TO CART
Add to List
In Stock
Get 137 by
Tomorrow, Nov 19
Total Available: 842
In Stock
Get 137 by
Tomorrow, Nov 19
Total Available: 842
Add to List
NMLT10 Compare Checkbox
Compare
1" Snap2It Non-Metallic Liquid Tight Push-On Connector
SKU:
NMLT10
Arlington
SKU:
NMLT10
Brand:
Arlington
–
+
$4.99
each
ADD TO CART
Add to List
In Stock
Get 57 by
Tomorrow, Nov 19
Total Available: 202
In Stock
Get 57 by
Tomorrow, Nov 19
Total Available: 202
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video