Shop Resideo Sale
Main product image of 1/2" Zero to 90 Non-Metallic Connector
Magnifying glass
Hover image to zoom

1/2" Zero to 90 Non-Metallic Connector

Brand:
Arlington
SKU:
NMLT5090
Rating:
(0)
Q&A:
(0)
1/2" Zero to 90 Non-Metallic Connector
Magnifying glass
Hover image to zoom
$3.29 each
BOX UP & SAVE 5%
$31.20 box of 10
$3.12 each
In Stock
In Stock
Get 63 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
1/2" Zero to 90 Non-Metallic Connector

Zero to 90 degree non metallic liquid tight connector for type B only. 1/2" Trade Size. Adjusts for all angles from 0 to 90 degrees by simply loosening the center nut, twist to the correct angle and then retightening the nut.

Specs

–
Product Type:

Elbow

Size:

1/2"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy