Apply to be a TradeMaster!
Main product image of 1/2" Screw-On Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom
1/2" Screw-On Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom
$2.12 each
In Stock
In Stock
Get 125 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
Non Metallic screw on straight liquid tight connector for liquid tight conduit type B only. Trade Size 1/2".

Product Features
  • Produced from UV rated plastic for long outdoor life.
  • Conduit threads onto ferrule and up inside the outer body. The inside taper squeezes down on the outside of conduit for a superior liquid tight seal. The cut portion of the conduit does not show, giving a more attractive finished appearance. Also for use with flexible non-metallic tubing. These connectors screw on easily by hand and are removable with pliers.

Specifications
  • Conduit Type: Non-Metallic Liquid-Tight Conduit, Type B Only and Flexible Non-Metallic Tubing
  • Trade Size: 1/2"
  • Knockout Size: 1/2"
  • Liquid-Tight Cable Size: 1/2"
  • Screw-on Straight Connector

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

Straight

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

continue to order this item for it's quality

i use this product for it's reliability and practical use
......
.....
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy