Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Brand
–

Arlington (2)
DiversiTech (1)

Size
–

1/2" (2)
3/4" (1)

Non-Metallic Liquid Tight Screw-On Straight Connectors

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" Screw-On Non-Metallic Straight Connector
3/4" Screw-On Non-Metallic Straight Connector
SKU: NMSC75
Arlington
SKU: NMSC75
Brand: Arlington
$2.91 each
BOX UP & SAVE 5%
$68.75 box of 25
$2.75 each
In Stock
Get 71 by Mon, Nov 23
In Stock
Get 71 by Mon, Nov 23
Compare
Product Image of 1/2" Straight Screw-On Non-Metallic Liquid Tite Fitting (Gray)
$2.91 each
In Stock
Get 174 by Mon, Nov 23
In Stock
Get 174 by Mon, Nov 23
Compare
Product Image of 1/2" Screw-On Non-Metallic Straight Connector
$2.12 each
In Stock
Get 130 by Mon, Nov 23
In Stock
Get 130 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Non-Metallic Liquid Tight Screw-On Straight Connectors

Non-Metallic Liquid Tight Screw-On Straight Connectors are non-metallic fittings that seal liquid tight conduit at the connection. The Arlington NMSC75 is a 3/4" screw-on straight connector for non-metallic liquid-tight conduit, Type B only, and for flexible non-metallic tubing. It's produced from UV rated plastic for long outdoor life. The listing also includes a 1/2" Arlington NMSC50 and a 1/2" DiversiTech 750-SLTC50 made of nylon. On the 1/2" models, the conduit threads onto the ferrule and inside the outer body, and an inside taper squeezes the outside of the conduit for a liquid tight seal. The cut portion of the conduit doesn't show, so the finished run looks clean. Because the seal depends on the conduit matching the connector, checking conduit type and trade size before ordering saves a callback and keeps the termination dependable.

Subcategories

  • Arlington 3/4" Screw-On Straight Connectors: The Arlington NMSC75 is a 3/4" screw-on straight connector for non-metallic liquid-tight conduit, Type B only, and for flexible non-metallic tubing. It carries a 3/4" knockout size and a 3/4" liquid-tight cable size. Installers pick it for outdoor runs because it's produced from UV rated plastic for long outdoor life. Its gray body is straight, so it suits conduit that meets the knockout without a bend.
  • Arlington 1/2" Screw-On Straight Connectors: The Arlington NMSC50 is a 1/2" screw-on straight connector made for liquid tight conduit, type B only, and it also works with flexible non-metallic tubing. Conduit threads onto the ferrule and inside the outer body, and the inside taper squeezes the outside of the conduit for the liquid tight seal. It's produced from UV rated plastic for long outdoor life. SupplyHouse lists the USA as its country of origin.
  • DiversiTech 1/2" Nylon Liquid Tite Fittings: The DiversiTech 750-SLTC50 is a 1/2" straight screw-on non-metallic liquid tite fitting made of nylon in gray. Conduit threads onto the ferrule and inside the outer body, and an inside taper squeezes the outside of the conduit for a liquid tight seal. The cut portion of the conduit doesn't show, which gives a finished appearance. Contractors who want a clean look on exposed runs use this style.

Buying Guide

Start with the conduit. The Arlington connectors on this page are made for liquid tight conduit, Type B only, and for flexible non-metallic tubing, so confirm the conduit type before anything else. Using the wrong conduit with a connector risks a poor seal, which defeats the purpose of a liquid tight fitting.

Next, match trade size. The Arlington NMSC75 is a 3/4" connector with a 3/4" knockout size, while the Arlington NMSC50 and the DiversiTech 750-SLTC50 are both 1/2". Check the knockout in the enclosure or equipment and the conduit trade size against the connector size before ordering.

Then consider where the run lives. When Non-Metallic Liquid Tight Screw-On Straight Connectors will sit outdoors, the Arlington models are produced from UV rated plastic for long outdoor life. The DiversiTech fitting is nylon. Confirm the material suits the exposure and the equipment manufacturer's requirements. The Arlington NMSC75, Arlington NMSC50, and DiversiTech 750-SLTC50 are all gray, so material, size, and conduit type drive the choice.

Finally, think about finish and install time. On the 1/2" models, the conduit threads onto the ferrule and inside the outer body, which keeps the cut portion of the conduit out of sight. Straight connectors fit runs where the conduit meets the knockout without a bend. If the run needs a turn at the connection, a different angle of fitting may be the better call.

Frequently Asked Questions

What conduit do non-metallic liquid tight screw-on straight connectors fit?

Non-metallic liquid tight screw-on straight connectors from Arlington on this page are listed for Type B liquid tight conduit and flexible non-metallic tubing. The NMSC75 specifies non-metallic liquid-tight conduit, Type B only, and the NMSC50 specifies liquid tight conduit type B only, with flexible non-metallic tubing as well. The DiversiTech 750-SLTC50 description doesn't name a conduit type, so confirm it before ordering.

What sizes are the Arlington and DiversiTech screw-on straight connectors?

The Arlington NMSC75 is 3/4" with a 3/4" knockout size. The Arlington NMSC50 and the DiversiTech 750-SLTC50 are both 1/2". Non-metallic liquid tight screw-on straight connectors should match the conduit trade size and the knockout.

Are non-metallic liquid tight connectors okay for outdoor runs?

The Arlington NMSC75 and NMSC50 are produced from UV rated plastic for long outdoor life. The DiversiTech 750-SLTC50 is nylon, and its description doesn't state a UV rating. Non-metallic liquid tight screw-on straight connectors for sun-exposed runs should be checked against the exposure and the equipment requirements.

How does the screw-on seal work on the 1/2" connectors?

On the 1/2" Arlington NMSC50 and DiversiTech 750-SLTC50 screw-on straight connectors, the conduit threads onto the ferrule and inside the outer body. An inside taper squeezes the outside of the conduit for a liquid tight seal. The cut portion of the conduit stays hidden, which gives a finished look.

Can a straight connector handle a turn at the enclosure?

Non-metallic liquid tight screw-on straight connectors have a straight angle, so they fit conduit that meets the knockout without a bend. A run that turns at the connection calls for a different fitting angle. Check the exact listing for the angle needed.

Didn't find what you're looking for? 
Let us know
.