Apply to be a TradeMaster!
Main product image of 3/4" Screw-On Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom

3/4" Screw-On Non-Metallic Straight Connector

Brand:
Arlington
SKU:
NMSC75
Rating:
(0)
Q&A:
(0)
3/4" Screw-On Non-Metallic Straight Connector
Magnifying glass
Hover image to zoom
$2.91 each
BOX UP & SAVE 5%
$68.75 box of 25
$2.75 each
In Stock
In Stock
Get 77 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
Product Features
  • Non Metallic screw on straight liquid tight connector for liquid tight conduit
  • Produced from UV rated plastic for long outdoor life

Specifications
  • Conduit Type: Non-Metallic Liquid-Tight Conduit, Type B Only and Flexible Non-Metallic Tubing
  • Trade Size: 3/4"
  • Knockout Size: 3/4"
  • Liquid-Tight Cable Size: 3/4"
  • Screw-on Straight Connector

Specs

–
Product Type:

Connector

Size:

3/4"

Material:

UV-Rated Plastic

Color:

Gray

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy