Apply to be a TradeMaster!
Main product image of Non-Metallic Bushing for Metal Studs
Magnifying glass
Hover image to zoom

Non-Metallic Bushing for Metal Studs

Brand:
Arlington
SKU:
SB130
Rating:
(0)
Q&A:
(1)
Non-Metallic Bushing for Metal Studs
Magnifying glass
Hover image to zoom
$0.42 each
BOX UP & SAVE 5%
$40.00 box of 100
$0.40 each
In Stock
In Stock
Get 724 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
2"
Product Highlight: Color
Red

Description

–
These bushings fit existing irregular shaped holes in metal studs, alleviating the need to punch holes in metal studs, weakening the structural member. Use these bushings to comply with paragraph 300.4(b)(1) of the 2014 NEC code which states that: “In both exposed and concealed locations where non-metallic-sheathed cables pass through either factory or field punched, cut, or drilled slots or holes in metal members, the cable shall be protected by bushings or grommets covering all metal edges and securely fastened in the opening prior to installation of the cable.

Specs

–
Size:

2"

Material:

Plastic

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these sized to fit the standard holes in 2x4 metal studs?

Asked by Todd 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Todd, thanks for writing in. Yes, these fit a 2 x 4 stud size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy