Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
1/2" Filter (2)
1/2" (2)
2" Filter (1)
2" (1)
Home
Electrical Supplies
Electrical Fittings
Electrical Bushings & Washers
Miscellaneous Bushings
Miscellaneous Bushings
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
SB130 Compare Checkbox
Compare
Non-Metallic Bushing for Metal Studs
SKU:
SB130
Arlington
SKU:
SB130
Brand:
Arlington
–
+
$0.42
each
BOX UP & SAVE 5%
–
+
$40.00 box of 100
$0.40
each
ADD TO CART
Add to List
In Stock
Get 1,328 by
Tomorrow, Nov 17
Total Available: 3,481
In Stock
Get 1,328 by
Tomorrow, Nov 17
Total Available: 3,481
Add to List
WB500 Compare Checkbox
Compare
1/2" Non-Metallic Wire Bushing
SKU:
WB500
Arlington
SKU:
WB500
Brand:
Arlington
–
+
$0.31
each
BOX UP & SAVE 6%
–
+
$29.00 box of 100
$0.29
each
ADD TO CART
Add to List
In Stock
Get 126 by
Thu, Nov 19
In Stock
Get 126 by
Thu, Nov 19
Add to List
SB10 Compare Checkbox
Compare
1/2" Non-Metallic Bushing for Metal Studs
SKU:
SB10
Arlington
SKU:
SB10
Brand:
Arlington
–
+
$0.23
each
BOX UP & SAVE 9%
–
+
$21.00 box of 100
$0.21
each
ADD TO CART
Add to List
In Stock
Get 112 by
Tomorrow, Nov 17
Total Available: 880
In Stock
Get 112 by
Tomorrow, Nov 17
Total Available: 880
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Miscellaneous Bushings
This category contains miscellaneous bushings for use with electrical cable and conduit.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video