Apply to be a TradeMaster!
Main product image of 4" Rigid Steel Sealing Locknut
Magnifying glass
Hover image to zoom
4" Rigid Steel Sealing Locknut
Magnifying glass
Hover image to zoom
$49.41 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
4"

Description

4" Rigid Steel Sealing Locknut

Product Description
Steel sealing locknut with pvc molded seal. Trade Size 4".

Product Features
  • Material: Steel
  • Colour: Silver

Specs

Size:

4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy