Apply to be a TradeMaster!
Main product image of White Cover for TV series
Magnifying glass
Hover image to zoom

White Cover for TV series

Brand:
Arlington
SKU:
TVB810C
Rating:
(2)
Q&A:
(0)
White Cover for TV series
Magnifying glass
Hover image to zoom
$11.73 each
BOX UP & SAVE 5%
$111.60 box of 10
$11.16 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
8" x 10" Blank cover fits TVBS810 or TVBU810

Specs

–
Material:

Plastic

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Design is not thoughtful

This cover fits the Arlington TV box differently than the open cover that comes with the box. I set the depth of my box based on the open cover, and this one sits proud of that - therefore it will not sit flush with the wall unless you adjust the box depth. It also does not allow you to tighten the screws for the support clamps the push against the drywall from the inside (the open cover for the TV box allows this). You really can't get a nice tight fit with this thing, and if you manage to have the box set just right - well you are only clamping down with 2 screws, so you can easily lift the other corners. Lastly, the screw for the electrical box in the corner of the TV box will not be long enough when you are using this cover, which that screw must go through. I had to find a suitable screw myself to make it work. Overall I do not like the design of this cover - it is sloppy and hard to install.
Conrad
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy from here again

The information on web site was deceiving. Not what I was expecting. I thought I was getting a flat 8 x 10 plastic cover.
Merchant response
4 years ago
Hello! We apologize for the inconvenience you experienced on your recent order with us. This part number TVB810C is a replacement part meant for the model: TVBS810 or TVBU810. If this was ordered for a model other than the two listed previously, unfortunately, it is not compatible. If you believe you were sent the incorrect part number than what was ordered, please let us know and we can further assist! Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website for any further assistance if needed. Thank you, Danielle D. Supplyhouse.com Team
Walter
Murrells inlet SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy