Apply to be a TradeMaster!
Main product image of 8" x 10" Non-Metallic TV Box for Versatile Home Theater Installations
Magnifying glass
Hover image to zoom

8" x 10" Non-Metallic TV Box for Versatile Home Theater Installations

Brand:
Arlington
SKU:
TVBU810
Rating:
(1)
Q&A:
(0)
8" x 10" Non-Metallic TV Box for Versatile Home Theater Installations
Magnifying glass
Hover image to zoom
$43.80 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Non-metallic, installation versatility, and perfect for Home Theater Installations. For new or retrofit work.

Features & Benefits:
  • Accepts standard-style plates with receptacles and decorator-style devices with plates—and Arlington’s SCOOP™ series entrance plates and hoods
  • Mounting wing screws hold box secure against wall
  • Supplied with cover blanks, wall plate, cable entry device (CED130) and cable connectors for unused openings
  • 1-1/2” knockout for ENT or other low voltage wiring
  • cULus Listed

Specs

–
Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

White Cover for TV series
SKU: TVB810C
Arlington

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Versatile TV Box

For all of you I Can Do This types out there, the instructions are useful; pay attention to them. This is a nice box with many features. It will accept other style/brand single gang low voltage keystone options. For turning the screws necessary to affix the low voltage brackets, there are some awkward spots that require a shorty screwdriver and some patience but the end result is worth it. I had a new work style situation so I mounted some blocks to the stud and mounted the box to the blocks which both approximately centered the box between two studs and opened up the ability to use one of the single gang openings that might otherwise have been blocked by the stud. Good luck with your project and enjoy!
Jim a DIY homeowner
Madison WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy