Apply to be a TradeMaster!
Main product image of 1/2" Non-Metallic Wire Bushing
Magnifying glass
Hover image to zoom

1/2" Non-Metallic Wire Bushing

Brand:
Arlington
SKU:
WB500
Rating:
(0)
Q&A:
(0)
1/2" Non-Metallic Wire Bushing
Magnifying glass
Hover image to zoom
$0.31 each
BOX UP & SAVE 6%
$29.00 box of 100
$0.29 each
In Stock
In Stock
Get 141 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"
Product Highlight: Color
White

Description

–
For installation of low voltage wire through wall finish. Covers cut edges of opening. Paintable. Designed to install low voltage Class 2 only.

Features & Benefits:
  • Provides a great-looking job and easy, smooth insertion of cable through wall
  • Quick installation with a drill bit or a hole saw
  • Easy entry and exit of low voltage cable or speaker wire through wall
  • The attractive way to finish cut edges

Specs

–
Size:

1/2"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy