Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Armstrong Air Parts
Armstrong Air Miscellaneous Parts
Heat Strip Kit 20KW, AEHBCC20CSA-1
Brand:
Armstrong Air
SKU:
AEHBCC20CSA-1
Rating:
(2)
Q&A:
(0)
Hover image to zoom
AEHBCC20CSA-1 has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.
This item replaces:
AEHBCC20CSA
Direct Replacement:
Heat Strip Kit 20KW, 27X93
Brand:
Armstrong Air
SKU:
27X93
(0)
Order by
today
, receive 3 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
AEHBCC20CSA-1 is an official OEM Heat Strip Kit 20KW for Armstrong Air HVAC Equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Plug and play
Plugged right up to a Lennox 5 ton for 300 less than Lennox sold it for. 👍🏿
Bill
Hedgesville wv
3 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
No problems
Ordered a part, fit perfectly, shipped very fast, best price, and works like a dream. I will be back if I need another part
Casey
NE
8 years ago
Verified Buyer
Was this review helpful to you?
3
0
Flag this review
×
Video