Apply to be a TradeMaster!
1 Phase 3 Speed Motor (460V, 0.9 HP, 1100 RPM), R47546-001

1 Phase 3 Speed Motor (460V, 0.9 HP, 1100 RPM), R47546-001

SKU:
R47546-001
Rating:
(0)
Q&A:
(0)
1 Phase 3 Speed Motor (460V, 0.9 HP, 1100 RPM), R47546-001
$274.19 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
0.9 HP

Description

–
R47546-001 is an official OEM 1 Phase 3 Speed Motor (460V, 0.9 HP, 1100 RPM) for Armstrong Air HVAC Equipment.

Specs

–
Horse Power:

0.9

RPM:

1100

Voltage:

460v

Speeds:

3

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy