Apply to be a TradeMaster!
Main product image of S-57-3 3-Phase Bronze Fitted Cast Iron In-Line Pump, 3/4 HP, 208-230/460V
Magnifying glass
Hover image to zoom

S-57-3 3-Phase Bronze Fitted Cast Iron In-Line Pump, 3/4 HP, 208-230/460V

SKU:
106285MF-136A
Rating:
(0)
Q&A:
(0)
S-57-3 3-Phase Bronze Fitted Cast Iron In-Line Pump, 3/4 HP, 208-230/460V
Magnifying glass
Hover image to zoom
$2,405.66 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v, 230V, 460v, 208V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
122 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
Note: This item is for hydronic heating systems, and should not be used in potable water systems.

Armstrong Series S & H in-line circulators are suitable for applications such as hydronics heating and cooling, domestic water systems, multi-stage zoning and general industrial service. Both models are available in a wide range of sizes to match the performance requirements of any of these applications. Armstrong Series S & H circulators are durable and trusted products that have been used by hvac professionals for decades. Besides the existing Sleeve bearing design, Armstrong now has introduced the ‘Maintenance free’ design which has permanently lubricated ball bearings and require no maintenance at all.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Flow Range (GPM):

    0-122

    Max Flow (GPM):

    122

    Max Head (Ft):

    24

    Voltage:

    575v

    230V

    460v

    208V

    Hertz:

    60

    Material:

    Cast Iron

    Fluid Temperature Range:

    225°F

    Horse Power:

    3/4

    Type:

    Pump

    Phase:

    3

    Flange Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    17 Replacement Parts

    Flange Nuts - 1/2-13
    SKU: 913125-100
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy