Apply to be a TradeMaster!
Main product image of S-57-3 3-Phase All Bronze In-Line Pump, 3/4 HP (Lead Free)
Magnifying glass
Hover image to zoom

S-57-3 3-Phase All Bronze In-Line Pump, 3/4 HP (Lead Free)

SKU:
106285MF-137A
Rating:
(0)
Q&A:
(0)
S-57-3 3-Phase All Bronze In-Line Pump, 3/4 HP (Lead Free)
Magnifying glass
Hover image to zoom
$4,161.61 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v, 208V, 460v, 230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: RPM
1800 RPM

Description

–
Please Note:
  • Image shown is Cast Iron Model

    This Armstrong In-Line circulator is suitable for domestic hot water systems. It is built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction. This circulator has been used by HVAC professionals for decades because it is cost-effective, durable and easy to maintain.

    Features:
    • Maintenance free design which has permanently lubricated ball bearings and requires no maintenance at all
    • Radially-split body can be left in-line while servicing pump, eliminating disconnecting of pipes
    • Oversized shaft made from stainless steel
    • Balanced centrifugal impeller ensures maximum water delivery in the HVAC system
    • Proven seal design made from strong and long-lasting materials for extended operating life
    • Three piece modular construction and back pull-out design for easy replacement of wear components
    • Certified

Specs

–
Max Head (Ft):

29

Voltage:

575v

208V

460v

230V

Hertz:

60

Material:

Bronze

Fluid Temperature Range:

225°F

Horse Power:

3/4

Type:

Pump

Phase:

3

Lead Free:

Yes

Flange Size:

3"

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


17 Replacement Parts

Rigid Mount. Motor Assembly. - 3ph/3/4hp/575v (4)
SKU: 811757-006
Armstrong Pumps
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy