Shop Resideo Sale
Main product image of Astro-230SS 3-Speed Stainless Steel Circulator, 0-18 GPM Flow
Magnifying glass
Hover image to zoom

Astro-230SS 3-Speed Stainless Steel Circulator, 0-18 GPM Flow

SKU:
110223-306
Rating:
(4)
Q&A:
(1)
Astro-230SS 3-Speed Stainless Steel Circulator, 0-18 GPM Flow
Magnifying glass
Hover image to zoom
$415.00 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
30 Months Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: RPM
2800 RPM

Description

–
Note: Formerly known as Astro 30

The Armstrong Astro 230 is a hydronic circulator that conserves energy and eliminates maintenance. Armstrong's Astro Circulator is intended for circulating water or ethylene glycol solutions in closed hydronic or solar heating systems. It is designed with no mechanical seals or couplers to replace, and no lubrication is required.

**Flanges must be purchased separately

Product Features
  • Efficient/Quiet Operation
  • Universal Flange to Flange Dimension
  • Stainless steel
  • UL and CSA Listed

  • Product Benefits
    • No mechanical seals to leak
    • No couplers to break
    • No lubrication
    • Noryl impeller
    • Vent plug for initial purging if required
    • Stainless Steel shaft
    • Ethylene Propylene gaskets
    • Impedance protected motor
    • Five-year Warranty

    Specs

    –
    Flow Range (GPM):

    0-18

    Max Flow (GPM):

    18

    Horse Power:

    1/25

    Head Range (ft.):

    0-18.2

    Max Head (Ft):

    18.2

    Voltage:

    115V

    Hertz:

    60

    Max Fluid Temp:

    230°F

    RPM:

    2800

    Connection Type:

    Flanged x Flanged

    Type:

    Pump

    Material:

    Stainless Steel

    Speeds:

    3

    Warranty:

    30 Months

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 4 reviews
    75% would recommend this product
    4
    out of 4 Reviews
    75% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    25%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Poor quality

    I have used these pumps for years in hydronic systems and I consider them to be very short lived.
    dp
    NM
    11 days ago
    Was this review helpful to you?

    Nice updated replacement for an older obsolete model

    The new pump is working great.
    HCA
    Maple Grove, MN
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again from these people

    nice people and fast delivery. Thanks!
    cy
    Concord
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Armstrong Pump

    So far the recirculating pump is working very well. It was easy to install & appears to be made of quality materials. I like the fact that it has 3 speeds. So far no negatives. I will have to say that I have been very impressed with The Supply House Company. I read about them & was very impressed with their business principles, their customer service, & professionalism. I will be buying from them in the future & have referred them to other people, including contractors. Keep up the good work!
    Bob, The Auburn Fan
    Little Rock, AR
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what kind of gasket do i need for the flange

    Asked by gabriel 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    the flange and gasket kit you need is based on the piping size you are installing. here is a link w a list of flange kits, items/part# based on the size of the piping and pump being installed.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy