Apply to be a TradeMaster!
Main product image of Astro-286CI Single Speed Cast Iron Circulator w/ Check Valve, 0-35 GPM Flow
Magnifying glass
Hover image to zoom

Astro-286CI Single Speed Cast Iron Circulator w/ Check Valve, 0-35 GPM Flow

SKU:
110223-324
Rating:
(0)
Q&A:
(0)
Astro-286CI Single Speed Cast Iron Circulator w/ Check Valve, 0-35 GPM Flow
Magnifying glass
Hover image to zoom
$617.44 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
35 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
This circulating pump, Astro 2 series, is designed for closed hydronic systems. It is intended to circulate water or glycol solutions. This model operates quietly and requires zero maintenance. Astro 286 is designed to work at temperature and pressure upto 150°F and 150 psi. For fluid temperature up to 185°F, operating current must not exceed 1.35 Amps

Product Features
  • Cast iron pump body construction
  • Ceramic shaft and bearings
  • Cross-reference information is printed on the box, for convenient access
  • e-coating on the inside of cast-iron volutes provides enhanced corrosion protection for improved reliability
  • Flange-to-flange and bolt-to-bolt compatibility offers quick and easy exchange of competing models
  • Plug-in terminal strip saves time
  • High-flow check valve, is pre-installed for convenience. Where the installation does not call for a check valve, it can be removed in seconds
  • Maximum flow: 35 gpm
  • Maximum head: 40 ft

Specs

–
Max Flow (GPM):

35

Flow Rate (GPM):

0-35

Horse Power:

1/25

Max Head (Ft):

40

Voltage:

230V

Hertz:

60

Material:

Cast Iron

Max Fluid Temp:

150°F

RPM:

1750

Connection Type:

Flanged x Flanged

Type:

Pump

Speeds:

1

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy