Apply to be a TradeMaster!
Main product image of Astro-286SS 3-Speed Stainless Steel Circulator w/ Check Valve, 0-35 GPM Flow
Magnifying glass
Hover image to zoom

Astro-286SS 3-Speed Stainless Steel Circulator w/ Check Valve, 0-35 GPM Flow

SKU:
110223-325
Rating:
(0)
Q&A:
(0)
Astro-286SS 3-Speed Stainless Steel Circulator w/ Check Valve, 0-35 GPM Flow
Magnifying glass
Hover image to zoom
$909.44 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
35 MAX GPM
Product Highlight: Material
Stainless Steel

Description

–
This circulating pump, Astro 2 series, is designed for use in potable water systems. This model features a stainless steel construction making it suitable for pumping domestic water. The pump operates quietly and requires zero maintenance. Since water conditions can vary with geographical location (i.e. amount and type of dissolved solids), it is recommended that the operating temperature of the fluid be kept as low as possible (i.e. below 150°F) to avoid precipitation of calcium.

Product Features
  • Stainless steel body construction
  • Ceramic shaft and bearings
  • Cross-reference information is printed on the box, for convenient access
  • e-coating on the inside of cast-iron volutes provides enhanced corrosion protection for improved reliability
  • Flange-to-flange and bolt-to-bolt compatibility offers quick and easy exchange of competing models
  • Plug-in terminal strip saves time
  • High-flow check valve, is pre-installed for convenience. Where the installation does not call for a check valve, it can be removed in seconds
  • Maximum flow: 35 gpm
  • Maximum head: 40 ft
  • Certified <0.25 weighted average percent lead (NSF 372) and complies with California Health and Safety code section 116875 (commonly known as AB1953)

Specs

–
Max Flow (GPM):

35

Flow Rate (GPM):

0-35

Horse Power:

1/25

Max Head (Ft):

40

Voltage:

230V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

150°F

RPM:

1750

Connection Type:

Flanged x Flanged

Type:

Pump

Speeds:

3

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy