Apply to be a TradeMaster!
Main product image of Astro-210CI 3-Speed Cast Iron Circulator w/ Check Valve, 0-34 GPM Flow
Magnifying glass
Hover image to zoom

Astro-210CI 3-Speed Cast Iron Circulator w/ Check Valve, 0-34 GPM Flow

SKU:
110223-326
Rating:
(0)
Q&A:
(0)
Astro-210CI 3-Speed Cast Iron Circulator w/ Check Valve, 0-34 GPM Flow
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
This circulating pump, Astro 2 series, is designed for closed hydronic systems. It is intended to circulate water or glycol solutions. Designed to work up to 230°F and 150 psi, this circulator operates quietly and requires zero maintenance.

Product Features
  • Cast iron body pump construction
  • Ceramic shaft and bearings
  • Cross-reference information is printed on the box, for convenient access
  • e-coating on the inside of cast-iron volutes provides enhanced corrosion protection for improved reliability
  • Flange-to-flange and bolt-to-bolt compatibility offers quick and easy exchange of competing models
  • Plug-in terminal strip saves time
  • High-flow check valve, is pre-installed for convenience. Where the installation does not call for a check valve, it can be removed in seconds
  • Maximum flow: 34 gpm
  • Maximum head: 16.5 ft

Specs

–
Max Flow (GPM):

34

Flow Rate (GPM):

0-34

Horse Power:

1/25

Max Head (Ft):

16.5

Voltage:

115V

Hertz:

60

Material:

Cast Iron

Max Fluid Temp:

230°F

RPM:

1750

Connection Type:

Flanged x Flanged

Type:

Pump

Speeds:

3

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy