Apply to be a TradeMaster!
Main product image of Astro 220SSU050S-LC Stainless Steel Hot Water Recirculation Pump w/ Cord, 0-9 GPM Flow
Magnifying glass
Hover image to zoom

Astro 220SSU050S-LC Stainless Steel Hot Water Recirculation Pump w/ Cord, 0-9 GPM Flow

SKU:
110223-340
Rating:
(0)
Q&A:
(0)
Astro 220SSU050S-LC Stainless Steel Hot Water Recirculation Pump w/ Cord, 0-9 GPM Flow
Magnifying glass
Hover image to zoom
$703.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1750 RPM

Description

–
This pump is designed for dedicated return in three-pipe plumbing installations. It automatically circulates water through domestic water pipes. This ensures that hot water is available instantly at every tap throughout a residence. Whit this recirculation pump, far less water is wasted each time a hot water faucet is opened. It saves an average of 12,000 gallons of water annually for a typical four-person household. This model comes assembled, wired, tested and ready for installation. No electrician required for installation!

Product Features
  • System components are compact, rugged, quiet and reliable
  • Stainless steel pump casing
  • Ceramic pump shaft and bearings
  • For indoor use only
  • Meets building code requirements (where applicable)
  • Maximum working pressure: 150 psi
  • Maximum water temperature: 230°F
  • Maximum head: 5.5 ft
  • Maximum flow: 9 gpm
  • 6 ft power cord, molded duplex plug with ground
  • Complies with section 116875 at the California Health and Safety /Code and Vermont Act 193 (Lead content of wetted surface is 0.25% or less)
  • Timer and Aquastat are not included with this model

Specs

–
Max Flow (GPM):

9

Flow Rate (GPM):

0-9

Horse Power:

1/25

Max Head (Ft):

5.5

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

RPM:

1750

Connection Type:

Sweat

Type:

Pump

Max Pressure (PSI):

150

Warranty:

5 Year

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy