Shop Resideo Sale
Astro 230SS-TA Stainless Steel Hot Water Recirculation Pump w/ Cord, Timer, Aquastat, 0-18 GPM Flow

Astro 230SS-TA Stainless Steel Hot Water Recirculation Pump w/ Cord, Timer, Aquastat, 0-18 GPM Flow

SKU:
110223B-148
Rating:
(0)
Q&A:
(0)
Astro 230SS-TA Stainless Steel Hot Water Recirculation Pump w/ Cord, Timer, Aquastat, 0-18 GPM Flow
$863.94 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
This pump is designed for dedicated return in three-pipe plumbing installations. It automatically circulates water through domestic water pipes. This ensures that hot water is available instantly at every tap throughout a residence. Whit this recirculation pump, far less water is wasted each time a hot water faucet is opened. It saves an average of 12,000 gallons of water annually for a typical four-person household. This model is equipped with an Aquastat, which enables operation only when the sensed water temperature is below 85°F (25°C). Once activated, the circulator operates until either the water temperature reaches 105°F (41°C), or the current timed activation period ends. The pump is controlled by a 24 hour timer which allows homeowners to schedule delivery of hot water in 15 minute increments throughout the day. This model comes assembled, wired, tested and ready for installation. No electrician required for installation!

Product Features
  • System components are compact, rugged, quiet and reliable
  • Stainless steel pump casing
  • Ceramic pump shaft and bearings
  • For indoor use only
  • Meets building code requirements (where applicable)
  • Maximum working pressure: 150 psi
  • Maximum water temperature: 230°F
  • Maximum head: 18 ft
  • Maximum flow: 18 gpm
  • Aquastat signals circulator to operate only when the water has cooled
  • Low temperature switchpoint*: 85°F ± 10%
  • High temperature switchpoint*: 105°F ± 10%
  • Timer ensures availability of hot water when needed
  • 12 hour analog clock with am/pm indication
  • 3 position slide switch: On / Off / Auto
  • 6 ft power cord, molded duplex plug with ground
  • Complies with section 116875 at the California Health and Safety /Code and Vermont Act 193 (Lead content of wetted surface is 0.25% or less)75 at the California Health and Safety /Code and Vermont Act 193 (Lead content of wetted surface is 0.25% or less)

Specs

–
Max Flow (GPM):

18

Flow Rate (GPM):

0-18

Horse Power:

1/25

Max Head (Ft):

18

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

Connection Type:

Flanged x Flanged

Type:

Pump

Max Pressure (PSI):

150

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy