Apply to be a TradeMaster!
Main product image of Astro Express 2 Stainless Steel Hot Water Recirculation Pump w/ Cord, Timer, Bronze Valve, 0-9 GPM Flow
Magnifying glass
Hover image to zoom

Astro Express 2 Stainless Steel Hot Water Recirculation Pump w/ Cord, Timer, Bronze Valve, 0-9 GPM Flow

SKU:
110223B-401
Rating:
(0)
Q&A:
(0)
Astro Express 2 Stainless Steel Hot Water Recirculation Pump w/ Cord, Timer, Bronze Valve, 0-9 GPM Flow
Magnifying glass
Hover image to zoom
$1,291.26 each
In Stock
In Stock
Get 1 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
This pump is designed for domestic water distribution in standard two-pipe plumbing installations. It delivers hot water to the tap, recirculating cooled water back to the water heater via existing cold water piping. In addition to providing the homeowner instant hot water access, the system also helps to conserve municipal drinking water resources and save metered water charges. It's easy to install, and does not require special return piping to the water heater. This makes the Astro Express 2 system the ideal retrofit solution for existing residential buildings, and a cost-effective solution, when offered as an option in new home construction. The pump is controlled by a 24 hour timer which allows homeowners to schedule delivery of hot water in 15 minute increments throughout the day.

Product Features
  • Stainless steel pump housing for potable water use with 1-1/4" NPSM union threads
  • Built for durability with stainless steel casing, ceramic shaft and bearings
  • Integrated mounting supports for easy, lush installation
  • Simple screw adjustment for low setting preference
  • High starting torque overcomes mineral build-up
  • Wet rotor design ensures virtually silent operation
  • Large, self-cleaning screen prevents clogging
  • Maximum working pressure: 100 psi
  • Maximum water temperature: 140°F
  • Maximum head: 5.5 ft
  • Maximum flow: 9 gpm
  • Timer ensures availability of hot water when needed
  • 12-hour analog clock with am/pm indication
  • 3 position slide switch: On / Off / Auto
  • 6 ft power cord, molded duplex plug with ground
  • Complies with section 116875 at the California Health and Safety /Code and Vermont Act 193 (Lead content of wetted surface is 0.25% or less)

Specs

–
Max Flow (GPM):

9

Flow Rate (GPM):

0-9

Horse Power:

1/25

Max Head (Ft):

5.5

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

Connection Type:

NPSM

Type:

Pump

Max Pressure (PSI):

150

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy