Apply to be a TradeMaster!
Main product image of S-69-3 3-Phase All Bronze In-Line Pump, 1 HP (Lead Free)
Magnifying glass
Hover image to zoom

S-69-3 3-Phase All Bronze In-Line Pump, 1 HP (Lead Free)

SKU:
116536LF-137A
Rating:
(0)
Q&A:
(0)
S-69-3 3-Phase All Bronze In-Line Pump, 1 HP (Lead Free)
Magnifying glass
Hover image to zoom
$6,289.66 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V, 460v
Product Highlight: Horse Power
1 HP
Product Highlight: Max Flow (GPM)
160 MAX GPM
Product Highlight: Material
Bronze
Product Highlight: RPM
1800 RPM
Product Highlight: Lead Free
Yes

Description

–
Please Note:
  • Image shown is Cast Iron Model
  • Item is Lead Free

This Armstrong In-Line circulator is suitable for hydronic heating and cooling, multi-stage zoning and general industrial service applications. It is built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction. This circulator has been used by HVAC professionals for decades because it is cost-effective, durable and easy to maintain.

>Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Specs

    –
    Max Flow (GPM):

    160

    Flow Range (GPM):

    0-160

    Max Head (Ft):

    34

    Phase:

    3

    Hertz:

    60

    Material:

    Bronze

    Fluid Temperature Range:

    225°F

    Voltage:

    230V

    208V

    460v

    Type:

    Pump

    RPM:

    1800

    Horse Power:

    1

    Flange Size:

    3"

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    30 Replacement Parts

    Mech. Seal Assembly. (steel Viton High Temp. 225f-275f)
    SKU: 816707-004
    Armstrong Pumps
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy