Shop Limited Time Deals
Main product image of ARMflo E11 Cast Iron Circulator, 0-45 GPM Flow
Magnifying glass
Hover image to zoom

ARMflo E11 Cast Iron Circulator, 0-45 GPM Flow

SKU:
180200-651
Rating:
(1)
Q&A:
(0)
ARMflo E11 Cast Iron Circulator, 0-45 GPM Flow
Magnifying glass
Hover image to zoom
180200-651 has been discontinued
Discontinued November 1, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
ARMflo E11.2 Cast Iron Circulator, 0-45 GPM Flow
SKU:182202-651
(1)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Material
Cast Iron
Product Highlight: RPM
3300 RPM

Description

ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow Melting in Large Residential and Light Commercial installations. The advanced motor technology and efficient hydraulic design of the E Series E10 and E11 yield an overall efficiency that's up to 41% better than competitive pumps of similar power. The E Series also uses a compact motor that's 30% smaller than other dry motor circulators. Designed for extended durability and very quiet operation, the E10 and E11 circulators include the new EnviroSeal mechanical seal, which can be field-repaired in under 5 minutes, as well as permanently lubricated stainless steel bearings. While the durability of the Armstrong E Series rivals that of traditional 3 piece circulators, the E Series will usually cost the same as, or less than, wet rotors of comparable power.

**Flanges must be purchased separately

Features
  • Ultra Quiet Design: No one wants to hear noisy pumps.
  • Dynamic balancing of each ARMflo E Series circulator ensures quiet operation in residential and commercial installations.
  • Compact Efficiency: Highly efficient dry motor design and hydraulics make E Series circulators up to 74% more efficient than competitive pumps of similar power! As well, the advanced motor design used in E Series circulators makes them up to 30% smaller than other dry motor circulators.
  • Smooth Operation Year-After-Year: Permanently lubricated ball bearings will provide trouble-free operation for years.
  • High Head Application: ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow
  • Melting in Large Residential and Light Commercial installations.
  • Specs

    Max Flow (GPM):

    45

    Flow Range (GPM):

    0-45

    Max Head (Ft):

    31.9

    Voltage:

    115V

    Hertz:

    60

    Material:

    Cast Iron

    Max Fluid Temp:

    230°F

    Connection Type:

    Flanged x Flanged

    Type:

    Pump

    Phase:

    1

    Poles:

    2

    RPM:

    3300

    Horse Power:

    1/6

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great little pump.

    Great little pump. Does the job really well.
    Jerry
    Ohio
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?