Shop Limited Time Deals
Main product image of ARMflo E13 Cast Iron Circulator, 0-54 GPM Flow
Magnifying glass
Hover image to zoom

ARMflo E13 Cast Iron Circulator, 0-54 GPM Flow

SKU:
180200-655
Rating:
(0)
Q&A:
(0)
ARMflo E13 Cast Iron Circulator, 0-54 GPM Flow
Magnifying glass
Hover image to zoom
180200-655 has been discontinued
Discontinued November 1, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
ARMflo E13.2 Cast Iron Circulator, 0-54 GPM Flow
SKU:182202-655
(0)
Order by today, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
54 MAX GPM
Product Highlight: Material
Cast Iron

Description

ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow Melting in Large Residential and Light Commercial installations. The E Series also uses a compact motor that's 30% smaller than other dry motor circulators. While the durability of the Armstrong E Series rivals that of traditional 3 piece circulators, the E Series will usually cost the same as, or less than, wet rotors of comparable power.

**Flanges must be purchased separately

Features
  • Ultra Quiet Design: No one wants to hear noisy pumps.
  • Dynamic balancing of each ARMflo E Series circulator ensures quiet operation in residential and commercial installations.
  • Compact Efficiency: Highly efficient dry motor design and hydraulics make E Series circulators up to 74% more efficient than competitive pumps of similar power! As well, the advanced motor design used in E Series circulators makes them up to 30% smaller than other dry motor circulators.
  • Smooth Operation Year-After-Year: Permanently lubricated ball bearings will provide trouble-free operation for years.
  • High Head Application: ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow
  • Melting in Large Residential and Light Commercial installations.
  • Specs

    Max Head (Ft):

    19.7

    Max Flow (GPM):

    54

    Flow Range (GPM):

    0-54

    Voltage:

    115V

    Hertz:

    60

    Material:

    Cast Iron

    Max Fluid Temp:

    230°F

    Connection Type:

    Flanged x Flanged

    Type:

    Pump

    Phase:

    1

    Poles:

    2

    Horse Power:

    1/6

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm