Apply to be a TradeMaster!
Main product image of Compass H Stainless Steel Wet-Rotor Circulator Pump, 0-20 GPM
Magnifying glass
Hover image to zoom

Compass H Stainless Steel Wet-Rotor Circulator Pump, 0-20 GPM

SKU:
180203-684
Rating:
(0)
Q&A:
(0)
Compass H Stainless Steel Wet-Rotor Circulator Pump, 0-20 GPM
Magnifying glass
Hover image to zoom
$724.47 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Product Features
  • Wide performance range (max head 20 ft (6.1m); max flow 20 USgpm (4.54 m3/h))
  • Large wiring chamber and front-mounted terminal block for much easier and faster installation compared to any other circulator currently available
  • Easy and quick setup of energy-saving features: eight operation modes with patented "Auto" algorithm, 2 Sensorless modes, 2 constant pressure modes and 3 fixed speed modes
  • Design Envelope Intelligent Variable Speed technology, combined with ECM motors, saves 50% or more in operating cost over fixed speed circulators

Specs

–
Max Flow (GPM):

20

Flow Rate (GPM):

0-20

Horse Power:

1/25

Max Head (Ft):

20

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

Connection Type:

Union

Type:

Pump

Max Pressure (PSI):

150

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy