Apply to be a TradeMaster!
Main product image of Compass H Cast Iron Wet-Rotor Circulator Pump, Flanged, 0-20 GPM
Magnifying glass
Hover image to zoom

Compass H Cast Iron Wet-Rotor Circulator Pump, Flanged, 0-20 GPM

SKU:
180203-686
Rating:
(2)
Q&A:
(0)
Compass H Cast Iron Wet-Rotor Circulator Pump, Flanged, 0-20 GPM
Magnifying glass
Hover image to zoom
$489.29 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Product Features
  • Wide performance range (max head 20 ft (6.1m); max flow 20 USgpm (4.54 m3/h))
  • Large wiring chamber and front-mounted terminal block for much easier and faster installation compared to any other circulator currently available
  • Easy and quick setup of energy-saving features: eight operation modes with patented "Auto" algorithm, 2 Sensorless modes, 2 constant pressure modes and 3 fixed speed modes
  • Design Envelope Intelligent Variable Speed technology, combined with ECM motors, saves 50% or more in operating cost over fixed speed circulators

Specs

–
Flow Rate (GPM):

0-20

Max Flow (GPM):

20

Horse Power:

1/25

Max Head (Ft):

20

Voltage:

115V

Hertz:

60

Material:

Cast Iron

Max Fluid Temp:

230°F

Connection Type:

Flanged x Flanged

Type:

Pump

Max Pressure (PSI):

150

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Excellent pump

I installed one of these in a very high end system roughly 4 years ago and I've never had to go back yet. Customer is very happy and works very well in the system! I would and will buy again!
Nick
Eagle lake maine
4 years ago
Was this review helpful to you?

Good pump!

Fast shipping. Easy to install.
Joe
Rio Rancho, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy